GE Lighting HR100A38 ED23.5 Mercury Lamp, 100W, 5700K | Graybar Store
GE Lighting - ED23.5 Mercury Lamp, 100W, 5700K - HR100A38
+ / - Hover over image to Zoom
Other Views

    ED23.5 Mercury Lamp, 100W, 5700K

    Manufacturer: GE Lighting
    Manufacturer #: HR100A38
    SKU: 88112189
    $25.22
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):20000
    Initial/Mean Lumens:3850/2695
    Color Temperature (Kelvin):5700
    Packaging:5 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR100A38
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 5700
    • Initial/Mean Lumens 3850/2695
    Product Overview:
    GE Mercury ED23.5 with 20000 rated life hours use for street lighting.