GE Lighting ED23.5 Lucalox® Longlife, E39 Base | Graybar Store
GE Lighting - ED23.5 Lucalox® Longlife, E39 Base
+ / - Hover over image to Zoom
Other Views

    ED23.5 Lucalox® Longlife, E39 Base

    Manufacturer: GE Lighting
         

    Lucalox® ED23.5 longlife lamp has a mogul lead-free screw base.

    • Manufacturer GE Lighting
    • Base Type E39
    • Bulb Shape ED23.5
    Select Filter Options Below ( 1 items found )
    Wattage:1000
    Ballast Type:S52
    Packaging:6 Per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2100
    CRI:22
    Alternate Manufacturer Part No.:27185
    Additional Features:Clear, Standby Longlife, Dual Arc Tube
    Initial/Mean Lumens:127000/115000
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    LU1000/SBY/XL
    97221649
    1000
    S52
    6 Per Case
    40000
    2100
    22
    27185
    Clear, Standby Longlife, Dual Arc Tube
    127000/115000
    $
    160
    .02
    /
    EA
    97221649
    Wattage
    1000
    Ballast Type
    S52
    Packaging
    6 Per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2100
    CRI
    22
    Alternate Manufacturer Part No.
    27185
    Additional Features
    Clear, Standby Longlife, Dual Arc Tube
    Initial/Mean Lumens
    127000/115000
    $
    160
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221649 SKU, 97221649 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2100
    CRI
    22
    Alternate Manufacturer Part No.
    27185
    Additional Features
    Clear, Standby Longlife, Dual Arc Tube
    Initial/Mean Lumens
    127000/115000
    Price
    $
    160
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available