GE Lighting LU70/SBY/XL/ECO ED23.5 Ecolux® Lucalox® HPS, 70W | Graybar Store
GE Lighting - ED23.5 Ecolux® Lucalox® HPS, 70W - LU70/SBY/XL/ECO
+ / - Hover over image to Zoom
Other Views

    ED23.5 Ecolux® Lucalox® HPS, 70W

    Manufacturer: GE Lighting
    Manufacturer #: LU70/SBY/XL/ECO
    SKU: 25358916
    $61.58
    Checking Pricing
         
    Wattage:70
    Ballast Type:S62
    Packaging:12 Per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2000
    CRI:22
    Alternate Manufacturer Part No.:61637
    Initial/Mean Lumens:6400/5050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU70/SBY/XL/ECO
    • Alternate Manufacturer Part No. 61637
    • Ballast Type S62
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    Product Overview:
    GE Ecolux® Lucalox® Standby Long Life Lucalox® High Pressure Sodium ED23.5