GE Lighting ED23.5 Ecolux® Lucalox® HPS | Graybar Store
GE Lighting - ED23.5 Ecolux® Lucalox® HPS
+ / - Hover over image to Zoom
Other Views

    ED23.5 Ecolux® Lucalox® HPS

    Manufacturer: GE Lighting
         

    Ecolux® Lucalox® ED23.5 HPS lamp has a mogul lead-free screw base and TCLP compliant.

    • Manufacturer GE Lighting
    • Base Type E39
    • Bulb Shape ED23.5
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Initial Lumens
    Price
    LU70/SBY/XL/ECO
    25358916
    70
    S62
    12 Per Case
    40000
    2000
    22
    61637
    6400/5050
    $
    61
    .58
    /
    EA
    25358916
    Wattage
    70
    Ballast Type
    S62
    Packaging
    12 Per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61637
    Initial/Mean Lumens
    6400/5050
    Initial Lumens
    $
    61
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LU100/SBY/XL/ECO
    25358911
    100 W
    S54 (ANSI)
    12 per Case
    40000
    2000
    22
    61368
    9500 Lumens
    $
    36
    .26
    /
    EA
    25358911
    Wattage
    100 W
    Ballast Type
    S54 (ANSI)
    Packaging
    12 per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61368
    Initial/Mean Lumens
    Initial Lumens
    9500 Lumens
    $
    36
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358916 SKU, 25358916 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61637
    Initial/Mean Lumens
    6400/5050
    Initial Lumens
    Price
    $
    61
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358911 SKU, 25358911 ANALYTICS...
    Packaging
    12 per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61368
    Initial/Mean Lumens
    Initial Lumens
    9500 Lumens
    Price
    $
    36
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available