GE Lighting LU50/H/ECO ED23.5 Ecolux® HPS, 50W | Graybar Store
GE Lighting - ED23.5 Ecolux® HPS, 50W - LU50/H/ECO
+ / - Hover over image to Zoom
Other Views

    ED23.5 Ecolux® HPS, 50W

    Manufacturer: GE Lighting
    Manufacturer #: LU50/H/ECO
    SKU: 88112258
    $34.39
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):24000+
    Initial/Mean Lumens:4000/3600
    Color Temperature (Kelvin):1900
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU50/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 1900
    • Initial/Mean Lumens 4000/3600
    Product Overview:
    GE Lucalox® High Pressure Sodium ED23.5