GE Lighting LU150/55/H/ECO Ecolux® Lucalox® HID Lamp, ED23.5 HPS, Mogul Screw Base, 150W, Initial/Mean Lumens 16000/14400 | Graybar Store
GE Lighting - Ecolux® Lucalox® HID Lamp, ED23.5 HPS, Mogul Screw Base, 150W, Initial/Mean Lumens 16000/14400 - LU150/55/H/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® Lucalox® HID Lamp, ED23.5 HPS, Mogul Screw Base, 150W, Initial/Mean Lumens 16000/14400

    Manufacturer: GE Lighting
    Manufacturer #: LU150/55/H/ECO
    SKU: 25079088
    $272.04
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):24000
    Initial/Mean Lumens:16000/14400
    Color Temperature (Kelvin):2000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/55/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 16000/14400
    Product Overview:
    Ecolux® Lucalox® HPS ED23.5 150W lamp with color temp. 2000K, 24000 rated life hours, initial/mean lumens 16000/14400, 12 per case for use with open/closed fixtures.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5 Inch
    • ANSI Ballast Type S55
    • Alternate Part Number: 85371