GE Lighting LU100/H/ECO ED23.5 Ecolux® HPS | Graybar Store
GE Lighting - ED23.5 Ecolux® HPS - LU100/H/ECO
+ / - Hover over image to Zoom
Other Views

    ED23.5 Ecolux® HPS

    Manufacturer: GE Lighting
    Manufacturer #: LU100/H/ECO
    SKU: 25079087
    $273.12
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):24000
    Initial/Mean Lumens:9500/8550
    Color Temperature (Kelvin):2000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU100/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 9500/8550
    Product Overview:
    Ecolux®Lucalox® HPS ED23.5 100W lamp with color temp. 2000K, 24000 rated life hours, initial/mean lumens 9500/8550, 12 per case for use with open/closed fixtures.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5 Inch
    • ANSI Ballast Type S54
    • Alternate Part Number: 85369