GE Lighting LU70/H/ECO ED23.5 Ecolux® HPS | Graybar Store
GE Lighting - ED23.5 Ecolux® HPS - LU70/H/ECO
+ / - Hover over image to Zoom
Other Views

    ED23.5 Ecolux® HPS

    Manufacturer: GE Lighting
    Manufacturer #: LU70/H/ECO
    SKU: 25079086
    $270.48
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):24000
    Initial/Mean Lumens:6400/5450
    Color Temperature (Kelvin):1900
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU70/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 1900
    • Initial/Mean Lumens 6400/5450
    Product Overview:
    Ecolux®Lucalox® HPS ED23.5 70W lamp with color temp. 1900K, 24000 rated life hours, initial/mean lumens 6400/5450, 12 per case for use with open/closed fixtures.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5 Inch
    • ANSI Ballast Type S62
    • Alternate Part Number: 85368