GE Lighting LU400/SBY/XL/ECO ED18 Ecolux® Lucalox® HPS, 400W | Graybar Store
GE Lighting - ED18 Ecolux® Lucalox® HPS, 400W - LU400/SBY/XL/ECO
+ / - Hover over image to Zoom
Other Views

    ED18 Ecolux® Lucalox® HPS, 400W

    Manufacturer: GE Lighting
    Manufacturer #: LU400/SBY/XL/ECO
    SKU: 25358915
    $60.97
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51
    Packaging:12 Per Case
    Rated Life (Hour):30000
    Color Temperature (Kelvin):2000
    CRI:22
    Alternate Manufacturer Part No.:61372
    Initial/Mean Lumens:50000/45000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU400/SBY/XL/ECO
    • Alternate Manufacturer Part No. 61372
    • Ballast Type S51
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    Product Overview:
    GE Lucalox® Standby Long Life Lucalox® High Pressure Sodium ED18