GE Lighting LU250/SBY/XL/ECO Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED18 Bulb Shape, 250W, 27500/24750 Initial/Mean Lumens | Graybar Store
GE Lighting - Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED18 Bulb Shape, 250W, 27500/24750 Initial/Mean Lumens - LU250/SBY/XL/ECO
+ / - Hover over image to Zoom
Other Views

    Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED18 Bulb Shape, 250W, 27500/24750 Initial/Mean Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LU250/SBY/XL/ECO
    SKU: 25358914
    $58.48
    Checking Pricing
         
    Wattage:250 W
    Ballast Type:S50 (ANSI)
    Packaging:12 per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2000
    CRI:22
    Alternate Manufacturer Part No.:61371
    Initial/Mean Lumens:24750 Lumens
    Initial Lumens:27500 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU250/SBY/XL/ECO
    • Alternate Manufacturer Part No. 61371
    • Ballast Type S50 (ANSI)
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    • CRI 22
    Product Overview:
    Ecolux® Lucalox® HID Lamp, Wattage: 250 W, Packaging: 12 per Case, Rated Life (Hour): 40000 hr, Base Type: E39, Bulb Shape: ED18