GE Lighting LU100/SBY/XL/ECO Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED23.5 Bulb Shape, 100W, 9500/8190 Initial/Mean Lumens | Graybar Store
GE Lighting - Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED23.5 Bulb Shape, 100W, 9500/8190 Initial/Mean Lumens - LU100/SBY/XL/ECO
+ / - Hover over image to Zoom
Other Views

    Standby Longlife Ecolux® Lamp, Clear, E39 Base, ED23.5 Bulb Shape, 100W, 9500/8190 Initial/Mean Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LU100/SBY/XL/ECO
    SKU: 25358911
    $36.26
    Checking Pricing
         
    Wattage:100 W
    Ballast Type:S54 (ANSI)
    Packaging:12 per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2000
    CRI:22
    Alternate Manufacturer Part No.:61368
    Initial Lumens:9500 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU100/SBY/XL/ECO
    • Alternate Manufacturer Part No. 61368
    • Ballast Type S54 (ANSI)
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    • CRI 22
    Product Overview:
    Ecolux® Lucalox® Metal Halide Lamp, Wattage: 100 W, Packaging: 12 per Case, Rated Life (Hour): 40000 hr, Base Type: E39, Bulb Shape: ED23.5