GE Lighting ED18 Ecolux® Lucalox® HPS | Graybar Store
GE Lighting - ED18 Ecolux® Lucalox® HPS
+ / - Hover over image to Zoom
Other Views

    ED18 Ecolux® Lucalox® HPS

    Manufacturer: GE Lighting
         

    Ecolux® Lucalox® ED18 HPS lamp has a mogul lead-free screw base and TCLP compliant.

    • Manufacturer GE Lighting
    • Base Type E39
    • Bulb Shape ED23.5
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Initial Lumens
    Price
    LU400/SBY/XL/ECO
    25358915
    400
    S51
    12 Per Case
    30000
    2000
    22
    61372
    50000/45000
    $
    60
    .97
    /
    EA
    25358915
    Wattage
    400
    Ballast Type
    S51
    Packaging
    12 Per Case
    Rated Life (Hour)
    30000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61372
    Initial/Mean Lumens
    50000/45000
    Initial Lumens
    $
    60
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LU250/SBY/XL/ECO
    25358914
    250 W
    S50 (ANSI)
    12 per Case
    40000
    2000
    22
    61371
    24750 Lumens
    27500 Lumens
    $
    58
    .48
    /
    EA
    25358914
    Wattage
    250 W
    Ballast Type
    S50 (ANSI)
    Packaging
    12 per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61371
    Initial/Mean Lumens
    24750 Lumens
    Initial Lumens
    27500 Lumens
    $
    58
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358915 SKU, 25358915 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    30000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61372
    Initial/Mean Lumens
    50000/45000
    Initial Lumens
    Price
    $
    60
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358914 SKU, 25358914 ANALYTICS...
    Packaging
    12 per Case
    Rated Life (Hour)
    40000
    Color Temperature (Kelvin)
    2000
    CRI
    22
    Alternate Manufacturer Part No.
    61371
    Initial/Mean Lumens
    24750 Lumens
    Initial Lumens
    27500 Lumens
    Price
    $
    58
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available