GE Lighting LU310/H/ECO ED18 Ecolux® HPS, 310W | Graybar Store
GE Lighting - ED18 Ecolux® HPS, 310W - LU310/H/ECO
+ / - Hover over image to Zoom
Other Views

    ED18 Ecolux® HPS, 310W

    Manufacturer: GE Lighting
    Manufacturer #: LU310/H/ECO
    SKU: 25261195
    $44.54
    Checking Pricing
         
    Wattage:310
    Rated Life (Hour):24000+
    Initial/Mean Lumens:37000/33300
    Color Temperature (Kelvin):2100
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU310/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED18
    • Color Temperature (Kelvin) 2100
    • Initial/Mean Lumens 37000/33300
    • Rated Life (Hour) 24000+
    • Wattage 310
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE Lucalox® High Pressure Sodium ED18