GE Lighting LU400/H/ECO Ecolux® Lucalox® HPS Lamp, ED18, Mogul Screw Base, 400W | Graybar Store
GE Lighting - Ecolux® Lucalox® HPS Lamp, ED18, Mogul Screw Base, 400W - LU400/H/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® Lucalox® HPS Lamp, ED18, Mogul Screw Base, 400W

    Manufacturer: GE Lighting
    Manufacturer #: LU400/H/ECO
    SKU: 25061638
    $281.16
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):24000
    Initial/Mean Lumens:51000/45000
    Color Temperature (Kelvin):2100
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU400/H/ECO
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED18
    • Color Temperature (Kelvin) 2100
    • Initial/Mean Lumens 51000/45000
    Product Overview:
    Ecolux® Lucalox® HPS ED18 400W lamp with color temp. 2100K, 24000 rated life hours, initial/mean lumens 51000/45000, 12 per case for use with open/closed fixtures.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5.75 Inch
    • ANSI Ballast Type S51
    • Alternate Part Number: 85379