GE Lighting LU250/DX ED18 Deluxe Lucalox® HPS, 250W | Graybar Store
GE Lighting - ED18 Deluxe Lucalox® HPS, 250W - LU250/DX
+ / - Hover over image to Zoom
Other Views

    ED18 Deluxe Lucalox® HPS, 250W

    Manufacturer: GE Lighting
    Manufacturer #: LU250/DX
    SKU: 88112250
    $95.72
    Checking Pricing
         
    Wattage:250
    Ballast Type:S50
    Packaging:12 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):2200
    CRI:65
    Alternate Manufacturer Part No.:11785
    Additional Features:Clear, Improved CRI
    Initial/Mean Lumens:22500/20700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU250/DX
    • Additional Features Clear, Improved CRI
    • Alternate Manufacturer Part No. 11785
    • Ballast Type S50
    • Base Type E39
    • Bulb Shape ED18
    • Color Temperature (Kelvin) 2200
    Product Overview:
    GE Lucalox® Deluxe Lucalox High Pressure Sodium ED18