GE Lighting MXR100/U/MED/O Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base, 100W, 3200K, Lumens 9000/6200 | Graybar Store
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base, 100W, 3200K, Lumens 9000/6200 - MXR100/U/MED/O
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base, 100W, 3200K, Lumens 9000/6200

    Manufacturer: GE Lighting
    Manufacturer #: MXR100/U/MED/O
    SKU: 96011656
    $42.90
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):15000
    Initial/Mean Lumens:9000/6200
    Color Temperature (Kelvin):3200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR100/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3200
    • Initial/Mean Lumens 9000/6200
    Product Overview:
    Protected multi-vapor® PulseArc® quartz metal halide ED17 100W lamp with color temperature 3200K, 15000 rated life hours, initial/mean lumens 9000/6200, 6 per case for use with open/enclosed fixtures.
    • CRI 70
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M90
    • Alternate Part Number: 12381