GE Lighting MXR70/U/MED/O ED17 Protected Multi-Vapor® | Graybar Store
GE Lighting - ED17 Protected Multi-Vapor® - MXR70/U/MED/O
+ / - Hover over image to Zoom
Other Views

    ED17 Protected Multi-Vapor®

    Manufacturer: GE Lighting
    Manufacturer #: MXR70/U/MED/O
    SKU: 95045522
    $45.15
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):15000
    Initial/Mean Lumens:5500/3500
    Color Temperature (Kelvin):3200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR70/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3200
    • Initial/Mean Lumens 5500/3500
    • Rated Life (Hour) 15000
    • Wattage 70
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Protected multi-vapor® PulseArc® quartz metal halide ED17 70W lamp with color temperature 3200K, 15000 rated life hours, initial/mean lumens 5500/3500, 6 per case for use with open/enclosed fixtures.
    • CRI 70
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M98
    • Alternate Part Number: 12377