GE Lighting MXR150/U/MED/O ED17 Protected Multi-Vapor®, 150W, Clear | Graybar Store
GE Lighting - ED17 Protected Multi-Vapor®, 150W, Clear - MXR150/U/MED/O
+ / - Hover over image to Zoom
Other Views

    ED17 Protected Multi-Vapor®, 150W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MXR150/U/MED/O
    SKU: 99703328
    $42.36
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):15000
    Initial/Mean Lumens:12500/8600
    Color Temperature (Kelvin):3500
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR150/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 12500/8600
    Product Overview:
    Clear 150W GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED17 with 15000 rated life hours.