GE Lighting HR100DX38/MED ED17 Mercury Lamp, 100W | Graybar Store
GE Lighting - ED17 Mercury Lamp, 100W - HR100DX38/MED
+ / - Hover over image to Zoom
Other Views

    ED17 Mercury Lamp, 100W

    Manufacturer: GE Lighting
    Manufacturer #: HR100DX38/MED
    SKU: 88315907
    $44.27
    Checking Pricing
         
    Color Temperature (Kelvin):3900
    Packaging:5 Per Case
    Rated Life (Hour):20000
    Wattage:100
    Alternate Manufacturer Part No.:17113
    Initial/Mean Lumens:4000/2800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR100DX38/MED
    • Alternate Manufacturer Part No. 17113
    • Base Type E26
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 4000/2800
    • Rated Life (Hour) 20000
    • Wattage 100
    • Packaging 5 Per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 100W ED17 Mercury HID lamp with color temperature 3900K, 20000 rated life hours, initial/mean lumens 4000/2800, 5 per case for use with open or closed fixtures.