Lutron EC5T554JUNV2 EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, 54W, 2-Lamp | Graybar Store
Lutron - EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, 54W, 2-Lamp - EC5T554JUNV2
+ / - Hover over image to Zoom
Other Views

    EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, 54W, 2-Lamp

    Manufacturer: Lutron
    Manufacturer #: EC5T554JUNV2
    SKU: 25220400
    $139.65
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:54
    Input Voltage:120/277
    Min. Starting Temp. (Degrees F):50 Deg.
    Ballast Factor:1.00
    Additional Features:J-Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC5T554JUNV2
    • Additional Features J-Can
    • Ballast Factor 1.00
    • Ballast Technology Electronic, Dimming
    • Input Voltage 120/277
    • Lamp Type T5 Fluorescent
    • Lamp Watts 54
    • Min. Starting Temp. (Degrees F) 50 Deg.
    • No. of Lamps 2
    • Series EcoSystem
    • Starting method Programmed Rapid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear 2 lamps, ballast factor of 1.00, J-can 54W/120/277V.