Lutron EcoSystem Ballast, Fluorescent T5, Electronic, Dimming | Graybar Store
Lutron - EcoSystem Ballast, Fluorescent T5, Electronic, Dimming
+ / - Hover over image to Zoom
Other Views

    EcoSystem Ballast, Fluorescent T5, Electronic, Dimming

    Manufacturer: Lutron
         

    Digital electronic dimming ballasts maximize the benefits of a lighting management system. EcoSystem Ballasts offer 100% to 10% dimming; ideal for use where saving energy, increasing flexibility, and maximizing productivity are goals of lighting design.

    • Manufacturer Lutron
    • Ballast Technology Electronic, Dimming
    • Lamp Type T5 Fluorescent
    • Series EcoSystem
    • Starting method Programmed Rapid
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    Input Voltage
    Min. Starting Temp. (Degrees F)
    Ballast Factor
    Additional Features
    Price
    EC5T528JUNV1
    25220395
    1
    28
    120/277
    50 Deg.
    1.00
    J-Can
    $
    139
    .65
    /
    EA
    25220395
    No. of Lamps
    1
    Lamp Watts
    28
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    $
    139
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EC5T554JUNV2
    25220400
    2
    54
    120/277
    50 Deg.
    1.00
    J-Can
    $
    139
    .65
    /
    EA
    25220400
    No. of Lamps
    2
    Lamp Watts
    54
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    $
    139
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EC5T528JUNV2
    25220394
    2
    28
    120/277
    50 Deg.
    1.00
    J-Can
    $
    139
    .65
    /
    EA
    25220394
    No. of Lamps
    2
    Lamp Watts
    28
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    $
    139
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220395 SKU, 25220395 ANALYTICS...
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    Price
    $
    139
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220400 SKU, 25220400 ANALYTICS...
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    Price
    $
    139
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220394 SKU, 25220394 ANALYTICS...
    Input Voltage
    120/277
    Min. Starting Temp. (Degrees F)
    50 Deg.
    Ballast Factor
    1.00
    Additional Features
    J-Can
    Price
    $
    139
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available