Lutron EC3DT442KU1S EcoSystem Ballast, CFL T4, Electronic, Dimming, 42W-Studded, 1-Lamp | Graybar Store
Lutron - EcoSystem Ballast, CFL T4, Electronic, Dimming, 42W-Studded, 1-Lamp - EC3DT442KU1S
+ / - Hover over image to Zoom
Other Views

    EcoSystem Ballast, CFL T4, Electronic, Dimming, 42W-Studded, 1-Lamp

    Manufacturer: Lutron
    Manufacturer #: EC3DT442KU1S
    SKU: 25370704
    $114.18
    Checking Pricing
         
    No. of Lamps:1
    Lamp Watts:42, Studded
    Input Voltage:120/277
    Min. Starting Temp. (Degrees F):50 Deg.
    Ballast Factor:0.95
    Additional Features:K-Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC3DT442KU1S
    • Additional Features K-Can
    • Ballast Factor 0.95
    • Ballast Technology Electronic, Dimming
    • Input Voltage 120/277
    • Lamp Type CFL T4 Triple-Tube 4-pin
    • Lamp Watts 42, Studded
    • Min. Starting Temp. (Degrees F) 50 Deg.
    • No. of Lamps 1
    • Series EcoSystem
    • Starting method Programmed Rapid
    • Country of Origin MX - Mexico
    Product Overview:
    EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 1 lamp, ballast factor of 0.95, K-can, studded, 42W.