Lutron EC3DT4MWKU2 EcoSystem Ballast, CFL T4, Electronic, Dimming, 26/32W, 2-Lamp | Graybar Store
Lutron - EcoSystem Ballast, CFL T4, Electronic, Dimming, 26/32W, 2-Lamp - EC3DT4MWKU2
+ / - Hover over image to Zoom
Other Views

    EcoSystem Ballast, CFL T4, Electronic, Dimming, 26/32W, 2-Lamp

    Manufacturer: Lutron
    Manufacturer #: EC3DT4MWKU2
    SKU: 25370709
    $114.18
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:26/32
    Input Voltage:120/277
    Min. Starting Temp. (Degrees F):50 Deg.
    Ballast Factor:0.95
    Additional Features:K-Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC3DT4MWKU2
    • Additional Features K-Can
    • Ballast Factor 0.95
    • Ballast Technology Electronic, Dimming
    • Input Voltage 120/277
    • Lamp Type CFL T4 Triple-Tube 4-pin
    • Lamp Watts 26/32
    • Min. Starting Temp. (Degrees F) 50 Deg.
    • No. of Lamps 2
    • Series EcoSystem
    • Starting method Programmed Rapid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 2 lamps, ballast factor of 0.95, K-can, 26/32W.