Pentair Hoffman F6612RTGV EconoTrough | Graybar Store
Pentair Hoffman - EconoTrough - F6612RTGV
+ / - Hover over image to Zoom
Other Views

    EconoTrough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6612RTGV
    SKU: 25152766
    $67.19
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 W x 12 L x 6 H in
    Brand or Series:Hoffman
    Length:12 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6612RTGV
    • Dimensions 6 W x 12 L x 6 H in
    • Brand or Series Hoffman
    • Height (Inches) 6
    • Length 12 in.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® EconoTrough, Dimensions: 6 W x 12 L x 6 H in, Length: 12 in, NEMA Ratings: 3R, Galvanized Steel