Pentair Hoffman F4460RTGV EconoTrough | Graybar Store
Pentair Hoffman - EconoTrough - F4460RTGV
+ / - Hover over image to Zoom
Other Views

    EconoTrough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F4460RTGV
    SKU: 25152765
    $139.43
    Checking Pricing
         
    Height (Inches):4
    Dimensions:4 W x 60 L x 4 H in
    Brand or Series:Hoffman
    Length:60 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F4460RTGV
    • Dimensions 4 W x 60 L x 4 H in
    • Brand or Series Hoffman
    • Height (Inches) 4
    • Length 60 in.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® EconoTrough, Dimensions: 4 W x 60 L x 4 H in, Length: 60 in, NEMA Ratings: 3R, Galvanized Steel