Pentair Hoffman F121248RTGV EconoTrough | Graybar Store
Pentair Hoffman - EconoTrough - F121248RTGV
+ / - Hover over image to Zoom
Other Views

    EconoTrough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F121248RTGV
    SKU: 22123027
    $303.47
    Checking Pricing
         
    Height (Inches):12
    Dimensions:12 W x 48 L x 12 H in
    Brand or Series:Hoffman
    Length:48 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F121248RTGV
    • Dimensions 12 W x 48 L x 12 H in
    • Brand or Series Hoffman
    • Height (Inches) 12
    • Length 48 in.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® EconoTrough, Dimensions: 12 W x 48 L x 12 H in, Length: 48 in, NEMA Ratings: 3R, Galvanized Steel