Pentair Hoffman F8872RTGV EconoTrough | Graybar Store
Pentair Hoffman - EconoTrough - F8872RTGV
+ / - Hover over image to Zoom
Other Views

    EconoTrough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F8872RTGV
    SKU: 22109235
    $249.52
    Checking Pricing
         
    Height (Inches):8
    Dimensions:8 W x 72 L x 8 H in
    Brand or Series:Hoffman
    Length:72 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F8872RTGV
    • Dimensions 8 W x 72 L x 8 H in
    • Brand or Series Hoffman
    • Height (Inches) 8
    • Length 72 in.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 8
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® EconoTrough, Dimensions: 8 W x 72 L x 8 H in, Length: 72 in, NEMA Ratings: 3R, Galvanized Steel