Marley Electric & Heating MS26 Economy SPST Snap Action Thermostat | Graybar Store
Marley Electric & Heating - Economy SPST Snap Action Thermostat - MS26
+ / - Hover over image to Zoom
Other Views

    Economy SPST Snap Action Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MS26
    SKU: 99845306
    $28.53
    Checking Pricing
         
    Range:50 to 80 Deg. F
    Switch Type:SPST
    Load Rating:22A, 18A at 277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MS26
    • Load Rating 22A, 18A at 277V AC
    • Range 50 to 80 Deg. F
    • Switch Type SPST
    • Country of Origin MX - Mexico
    Product Overview:
    Economy snap action SPST line voltage thermostat with range of 50° to 80°F.
    • Economy thermostats are the snap action type that are used in apartment construction
    • Ideal for radiant cove and baseboard heaters
    • Differential ±5°F