Leviton UPPLC-S03 Economy Series Fiber Optic Pigtail, Simplex, Single-Mode LC, 3M | Graybar Store
Leviton - Economy Series Fiber Optic Pigtail, Simplex, Single-Mode LC, 3M - UPPLC-S03
+ / - Hover over image to Zoom
Other Views

    Economy Series Fiber Optic Pigtail, Simplex, Single-Mode LC, 3M

    Manufacturer: Leviton
    Manufacturer #: UPPLC-S03
    SKU: 25417818
    $5.35
    Checking Pricing
         
    Length (Meters):3.0
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # UPPLC-S03
    • Fiber Cord Type Simplex
    • Fiber Type Singlemode - OS2
    • Length (Meters) 3.0
    • Adapter Type LC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Simplex singlemode LC pigtail, 3 meters.
    • Easy-strip 900 um buffered fiber
    • Assemblies are 100% optically tested
    • All pigtails are serialized for traceability
    • Economy Series