Leviton 62PLC-M03 Economy Series Fiber Optic Pigtail 62.5 | Graybar Store
Leviton - Economy Series Fiber Optic Pigtail 62.5 - 62PLC-M03
+ / - Hover over image to Zoom
Other Views

    Economy Series Fiber Optic Pigtail 62.5

    Manufacturer: Leviton
    Manufacturer #: 62PLC-M03
    SKU: 25642215
    $5.97
    Checking Pricing
         
    Length:3 m.
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62PLC-M03
    • Fiber Cord Type Simplex
    • Fiber Type Multimode - OM1
    • Adapter Type LC
    • Length 3 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Simplex MM (OM1) LC fiber optic pigtail, 3 meters.
    • Easy-strip 900 um buffered fiber
    • Assemblies are 100% optically tested
    • All pigtails are serialized for traceability
    • Economy Series