Leviton 5LPST-M03 Economy Series Fiber Optic Pigtail | Graybar Store
Leviton - Economy Series Fiber Optic Pigtail - 5LPST-M03
+ / - Hover over image to Zoom
Other Views

    Economy Series Fiber Optic Pigtail

    Manufacturer: Leviton
    Manufacturer #: 5LPST-M03
    SKU: 25417814
    $9.07
    Checking Pricing
         
    Length (Meters):3.0
    Adapter Type:ST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5LPST-M03
    • Fiber Cord Type Simplex
    • Fiber Type Multimode - OM3
    • Length (Meters) 3.0
    Product Overview:
    Simplex MM (OM3) ST fiber optic pigtail, 3 meters.
    • Easy-strip 900 um buffered fiber
    • Assemblies are 100% optically tested
    • All pigtails are serialized for traceability
    • Economy Series