L. H. Dottie 360 Economy PVC Tape | Graybar Store
L. H. Dottie - Economy PVC Tape - 360
+ / - Hover over image to Zoom
Other Views

    Economy PVC Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: 360
    SKU: 90010023
    $14.40
    Checking Pricing
         
    Material Types:PVC
    Color:Black
    Length (Feet):60.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 360
    • Color Black
    • Length (Feet) 60.0
    • Material Types PVC
    Product Overview:
    Black PVC electrical tape 60-feet x 3/4-inch.
    Economy PVC Tape
      Specifications
      • Color: Black
      • 7 mil thick
      • Length: 60 Feet
      • Width: 3/4 Inch
      • 600 Volt Rated
      • Maximum Operating Temperature: 176°F (80°C)
      • Individual Cello Wrap, 10 Per Standard Sleeve