Maclean Senior Industries SI-0038C Economy Ground Rod Clamp | Graybar Store
Maclean Senior Industries - Economy Ground Rod Clamp - SI-0038C
+ / - Hover over image to Zoom
Other Views

    Economy Ground Rod Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-0038C
    SKU: 25803475
    $1.85
    Checking Pricing
         
    Wire Size:10 Sol. to 1/0 Str. AWG
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-0038C
    • Finish Cast Bronze
    • Materials Cast Bronze
    • Rod Size (Inches) 5/8
    • Wire Size 10 Sol. to 1/0 Str. AWG
    • SAP Material Type ZSTD
    Product Overview:
    Economy Ground Rod Clamp, Finish: Cast Bronze, Rod Size (Inches): 5/8 in, Wire Size: 10 Sol to 1/0 Str AWG