Protective Industrial Products 68-105/L Cowhide Leather Driver Glove | Graybar Store
Protective Industrial Products - Cowhide Leather Driver Glove - 68-105/L
+ / - Hover over image to Zoom
Other Views

    Cowhide Leather Driver Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 68-105/L
    SKU: 25471201
    $4.90
    Checking Pricing
         
    Glove Material Type:Cowhide Leather
    Color:Natural
    Size:L
    Glove Type:Driving
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 68-105/L
    • Color Natural
    • Size L
    • Application Construction; Farming; Light Duty Welding; Machine Operation; Roping; Utility Work
    • Glove Material Type Cowhide Leather
    • Glove Type Driving
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    PIP® Economy Grade Top Gran Straight Thumbs Driving Gloves, Glove Type: Driving, Size: L, Natural, Glove Material Type: Cowhide Leather