Protective Industrial Products 94-928I Economy Grade Hot Mill Glove | Graybar Store
     
Protective Industrial Products - Economy Grade Hot Mill Glove - 94-928I
+ / - Hover over image to Zoom
Other Views

    Economy Grade Hot Mill Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 94-928I
    SKU: 25471640
    $2.40
    Checking Pricing
         
    Glove Material Type:Cotton
    Color:Natural
    Size:L
    Glove Type:Hot Mill
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 94-928I
    • Color Natural
    • Size L
    • Application Castings; Forging; Heat Protection; Hot Metal Handling; Molds
    • Glove Material Type Cotton
    • Glove Type Hot Mill
    • SAP Material Type ZSTD
    • Country of Origin PK - Pakistan
    Product Overview:
    PIP® Economy Grade Hot Mill Gloves With 3-Layer Liner, Glove Type: Hot Mill, Size: L, Natural, Glove Material Type: Cotton