Leviton Economy Fiber Patch Cord, MM 62.5/125, Duplex, SC-LC | Graybar Store
Leviton - Economy Fiber Patch Cord, MM 62.5/125, Duplex, SC-LC
+ / - Hover over image to Zoom
Other Views

    Economy Fiber Patch Cord, MM 62.5/125, Duplex, SC-LC

    Manufacturer: Leviton
         

    Leviton's fiber patch cords are designed to interconnect or cross connect fiber networks within a structured cabling system. This patch cord is a price-competitive solution that meets or exceeds the industry standard.

    • Connectors have precision pre-radiused zirconia ferrules
    • Economy Series
    See More >>
    • Manufacturer Leviton
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Fiber Category
    Price
    62DCL-M03
    25267324
    3 m.
    $
    19
    .18
    /
    EA
    25267324
    Length
    3 m.
    Fiber Category
    $
    19
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    62DCL-M01
    25161709
    1 m.
    Multimode - OM1
    $
    16
    .90
    /
    EA
    25161709
    Length
    1 m.
    Fiber Category
    Multimode - OM1
    $
    16
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25267324 SKU, 25267324 ANALYTICS...
    Price
    $
    19
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25161709 SKU, 25161709 ANALYTICS...
    Price
    $
    16
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available