Leviton 5LDCL-M03 Economy Fiber Patch Cord, MM 50/125, Duplex, SC-LC, 3 M | Graybar Store
Leviton - Economy Fiber Patch Cord, MM 50/125, Duplex, SC-LC, 3 M - 5LDCL-M03
+ / - Hover over image to Zoom
Other Views

    Economy Fiber Patch Cord, MM 50/125, Duplex, SC-LC, 3 M

    Manufacturer: Leviton
    Manufacturer #: 5LDCL-M03
    SKU: 25281112
    $21.66
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5LDCL-M03
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM3
    • Jacket Color Blue
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Duplex MM (OM3) SC-LC fiber patch cord, 3 meter.
    • Connectors have precision pre-radiused zirconia ferrules
    • Economy Series