Broan-NuTone 1688F Economy Fan Accessory | Graybar Store
Broan-NuTone - Economy Fan Accessory - 1688F
+ / - Hover over image to Zoom
Other Views

    Economy Fan Accessory

    Manufacturer: Broan-NuTone
    Manufacturer #: 1688F
    SKU: 88043528
    $21.55
    Checking Pricing
         
    Sones:4.0
    CFM:50 CFM
    Grill Size:9 x 9-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 1688F
    • CFM 50 CFM
    • Finish White
    • Grill Size 9 x 9-1/4 in.
    • Sones 4.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Finish pack, motor assembly and grille included.
    Broan 1688F economy fan - motor assembly and grille finish pack.
    • No housing included
    • Duct Size: 4 Inch
    • Durable Broan-designed blower wheel
    • Torsion spring grille mounting - no tools necessary
    • Compact housing fits easily between ceiling joists or wall studs
    • Double strength steel mounting flanges with keyhole slots for fast installation
    • Wall or ceiling mount
    • Housing Dimensions: 7-1/4 L x 7-1/2 W x 3-5/8 D Inches