3M 1400C-ORANGE-3/4X60 Economy Electrical Tape | Graybar Store
3M - Economy Electrical Tape - 1400C-ORANGE-3/4X60
+ / - Hover over image to Zoom
Other Views

    Economy Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 1400C-ORANGE-3/4X60
    SKU: 25316545
    $0.87
    Checking Pricing
         
    Color:Orange
    Packaging:100 per Case
    Length:60 ft.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1400C-ORANGE-3/4X60
    • Color Orange
    • Length 60 ft.
    • Materials Polyvinyl Chloride
    • Thickness 7 mil
    • Width (Inches) 0.75
    • Packaging 100 per Case
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    3M™ Economy Electrical Tape, Width Inches: 3/4 in, Length: 60 ft, Polyvinyl Chloride, Color: Orange, Packaging: 100 per Case