GE Lighting F25T8/XL/SP30/EC ECOLUX XL LAMP | Graybar Store
GE Lighting - ECOLUX XL LAMP - F25T8/XL/SP30/EC
+ / - Hover over image to Zoom
Other Views

    ECOLUX XL LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F25T8/XL/SP30/EC
    SKU: 25051317
    $6.58
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:25
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:15486
    Initial/Mean Lumens:2080/1970
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T8/XL/SP30/EC
    • Alternate Manufacturer Part No. 15486
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2080/1970
    Product Overview:
    GE Ecolux® Starcoat® T8