GE Lighting LU150/55/D/H/ECO Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw Base, 150W, 2000K | Graybar Store
GE Lighting - Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw Base, 150W, 2000K - LU150/55/D/H/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw Base, 150W, 2000K

    Manufacturer: GE Lighting
    Manufacturer #: LU150/55/D/H/ECO
    SKU: 25079089
    $29.14
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):24000+
    Initial/Mean Lumens:15000/13500
    Color Temperature (Kelvin):2000
    Packaging:12 Per Case
    Alternate Manufacturer Part No.:85380
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/55/D/H/ECO
    • Alternate Manufacturer Part No. 85380
    • Base Type E39
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    Product Overview:
    Ecolux®Lucalox® HPS ED23.5 150W lamp with color temp. 2000K, 24000+ rated life hours, initial/mean lumens 15000/13500, 12 per case for use with open/closed fixtures.