Tripp Lite ECO350UPS ECO Series Energy-Saving Standby UPS with USB and Outlets | Graybar Store
Tripp Lite - ECO Series Energy-Saving Standby UPS with USB and Outlets - ECO350UPS
+ / - Hover over image to Zoom
Other Views

    ECO Series Energy-Saving Standby UPS with USB and Outlets

    Manufacturer: Tripp Lite
    Manufacturer #: ECO350UPS
    SKU: 25273547
    $70.20
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Receptacle Configuration:(6) 5-15R
    Watts:180
    VA Rating:350 VA
    Color:Black
    Dimensions:8 L x 6.4 W x 3 H in
    No. of Outlets:6
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Wall Mount
    Length:8 in.
    Phase:1
    Product Includes:Instruction Manual; USB Cable
    No. of Ports:2
    Amps:10 A
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ECO350UPS
    • Color Black
    • Dimensions 8 L x 6.4 W x 3 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Amps 10 A
    • Cord Length (Feet) 6
    • Input Voltage 120 V
    • Length 8 in.
    • Mount Type Wall Mount
    • No. of Outlets 6
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes Instruction Manual; USB Cable
    • Receptacle Configuration (6) 5-15R
    • VA Rating 350 VA
    • Watts 180
    • Country of Origin CN - China
    Product Overview:
    ECO Energy-Saving Standby UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 8 in