Wiremold (Legrand) PN05L08V Eclipse PN05 Latching Raceway, 8 Ft. | Graybar Store
Wiremold (Legrand) - Eclipse PN05 Latching Raceway, 8 Ft. - PN05L08V
+ / - Hover over image to Zoom
Other Views

    Eclipse PN05 Latching Raceway, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05L08V
    SKU: 22069199
    $17.52
    Checking Pricing
         
    Length:8 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05L08V
    • Color Ivory
    • Type Latching
    • Body Type Angled
    • Length 8 ft.
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic one piece single chanel latching raceway with adhesive back. 160 feet. (8ft length).