Wiremold (Legrand) PN05F17FW Eclipse PN05 Fitting | Graybar Store
Wiremold (Legrand) - Eclipse PN05 Fitting - PN05F17FW
+ / - Hover over image to Zoom
Other Views

    Eclipse PN05 Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F17FW
    SKU: 22106274
    $1.61
    Checking Pricing
         
    Fitting Type:Internal Elbow
    Brand or Series:Eclipse
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F17FW
    • Color Fog White
    • Brand or Series Eclipse
    • Fitting Type Internal Elbow
    • Country of Origin US - USA
    Product Overview:
    Fog-White, non-metallic internal elbow with 1 inch bend raduis.