Square D (Schneider Electric) ECB24030G3 ECB-G3 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - ECB-G3 Circuit Breaker - ECB24030G3
+ / - Hover over image to Zoom
Other Views

    ECB-G3 Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ECB24030G3
    SKU: 99968620
    $537.54
    Checking Pricing
         
    Mounting Type:Surface Mount
    Pole:2-Pole
    Amps:30A
    Voltage (Volts):277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ECB24030G3
    • Voltage (Volts) 277 V AC
    • Amps 30A
    • Mounting Type Surface Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    POWERLINK™ ECB-G3 Circuit Breaker, Bolt-On, Remotely Operated, 30A, 2-Pole, 240V AC (65kA), 480/277V AC (14kA)