Square D (Schneider Electric) ECB-G3 Bolt-On Circuit Breaker, Remotely Operated, 1-Pole 120/277VAC, 65kA/14kA | Graybar Store
Square D (Schneider Electric) - ECB-G3 Bolt-On Circuit Breaker, Remotely Operated, 1-Pole 120/277VAC, 65kA/14kA
+ / - Hover over image to Zoom
Other Views

    ECB-G3 Bolt-On Circuit Breaker, Remotely Operated, 1-Pole 120/277VAC, 65kA/14kA

    Manufacturer: Square D (Schneider Electric)
         

    All ECB-G3 circuit breakers are UL Listed for use with HID lighting, as HACR type for use with air conditioning, heating and refrigeration equipment having motor group combinations and marked for use with HACR type circuit breakers.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    ECB14020G3
    99968616
    Bolt-On
    1-Pole
    20A
    277 V AC
    $
    228
    .31
    /
    EA
    99968616
    Mounting Type
    Bolt-On
    Pole
    1-Pole
    Amps
    20A
    Voltage (Volts)
    277 V AC
    $
    228
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ECB24020G3
    99968619
    Surface Mount
    2-Pole
    20A
    277 V AC
    $
    537
    .54
    /
    EA
    99968619
    Mounting Type
    Surface Mount
    Pole
    2-Pole
    Amps
    20A
    Voltage (Volts)
    277 V AC
    $
    537
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ECB24030G3
    99968620
    Surface Mount
    2-Pole
    30A
    277 V AC
    $
    537
    .54
    /
    EA
    99968620
    Mounting Type
    Surface Mount
    Pole
    2-Pole
    Amps
    30A
    Voltage (Volts)
    277 V AC
    $
    537
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99968616 SKU, 99968616 ANALYTICS...
    Amps
    20A
    Voltage (Volts)
    277 V AC
    Price
    $
    228
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99968619 SKU, 99968619 ANALYTICS...
    Amps
    20A
    Voltage (Volts)
    277 V AC
    Price
    $
    537
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99968620 SKU, 99968620 ANALYTICS...
    Amps
    30A
    Voltage (Volts)
    277 V AC
    Price
    $
    537
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available