Crouse Hinds (Eaton) EBBR-642 KIT EBBR Replacement Interlock Receptacle Kit | Graybar Store
Crouse Hinds (Eaton) - EBBR Replacement Interlock Receptacle Kit - EBBR-642 KIT
+ / - Hover over image to Zoom
Other Views

    EBBR Replacement Interlock Receptacle Kit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EBBR-642 KIT
    SKU: 25760414
    $1,783.08
    Checking Pricing
         
    Amperage:60A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EBBR-642 KIT
    • Amperage 60A
    Product Overview:
    Eaton® Crouse-Hinds® Amperage: 60 A