B-Line (Eaton) B321-1ZN Eaton® B321 C-Clamp | Graybar Store
B-Line (Eaton) - Eaton® B321 C-Clamp - B321-1ZN
+ / - Hover over image to Zoom
Other Views

    Eaton® B321 C-Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B321-1ZN
    SKU: 88035975
    $66.46
    Checking Pricing
         
    Additional Features:Set Screw
    Max. Opening (Inches):3-9/16
    Brand or Series:Eaton
    Rod Size (Inches):3/8-16
    Load Rating:1300 lb
    Fitting Type:Beam Clamp
    Length:3-1/4 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B321-1ZN
    • Additional Features Set Screw
    • Brand or Series Eaton
    • Fitting Type Beam Clamp
    • Length 3-1/4 in.
    • Load Rating 1300 lb
    Product Overview:
    Eaton® B321 C-Clamp, Zinc-Plated, Beam Clamp, Load Rating: 1300 lb