Chatsworth 13602-718 EasySwing™ Black Wall-Mount Rack, 11 RU x 16.5 Inch D | Graybar Store
Chatsworth - EasySwing™ Black Wall-Mount Rack, 11 RU x 16.5 Inch D - 13602-718
+ / - Hover over image to Zoom
Other Views

    EasySwing™ Black Wall-Mount Rack, 11 RU x 16.5 Inch D

    Manufacturer: Chatsworth
    Manufacturer #: 13602-718
    SKU: 25027396
    $220.64
    Checking Pricing
         
    Rack Units:11
    Height (Inches):24.5 in.
    Width (Inches):19 in.
    Depth (Inches):16.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13602-718
    • Color Black
    • Mounting Style Wall Mount
    • Type EasySwing Wall Mount Rack
    • Rack Units 11
    • Depth (Inches) 16.5 in.
    • Height (Inches) 24.5 in.
    • Width (Inches) 19 in.
    • Includes Equipment Mounting Screws; Reusable Cable Management Straps; Locking Latch Pin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black EasySwing™ wall-mount rack is 11 RU high, 19 W x 16.5 inch D.
    EasySwing wall-mount rack overall dimensions:
    • Height 24.5 Inch
    • Exterior Width 20.3 Inch
    • Exterior Depth 18 Inch