NSI Industries WWC-R-J Easy-Twist® Winged Wire Connectors | Graybar Store
NSI Industries - Easy-Twist® Winged Wire Connectors - WWC-R-J
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Winged Wire Connectors

    Manufacturer: NSI Industries
    Manufacturer #: WWC-R-J
    SKU: 25796171
    $37.11
    Checking Pricing
         
    Dimensions (Inches):0.906 W x 0.378 D x 1.252 H
    Accommodates:Wire Connector
    Tap Conductor Size:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-R-J
    • Accommodates Wire Connector
    • Dimensions (Inches) 0.906 W x 0.378 D x 1.252 H
    • Materials Thermoplastic
    • Tap Conductor Size 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1